Learn More
ZING™ Enterprises RecycLockout Lockout Tagout Station, 3 Aluminum Padlock
Available with Safety Locks or Aluminum Locks or Unstocked.
Supplier: ZING™ Enterprises 7113
Description
ZING RecycLockout Lockout Tagout Station provides the flexibility you need to build a comprehensive Lockout Tagout program. Station boards have the flexibility to accommodate 1.5 in. or 3 in. shackle length padlocks and use unique hooks that allow two padlocks or hasps per hook. Padlocks can also be locked to the hooks for extra security. Lockout board is made from heavy-duty 99.9% recycled PETG that is break and impact resistant. Board and lockout devices are made from high content recycled materials that are UL Validated and support sustainability initiatives and LEED credits. Board measures 11 in.H x 11 in.W. Made in the USA.
Station contents include:
- Qty. 2 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color red
- Qty. 1 Padlock, 3 in. shackle, keyed different with 1 key per padlock, color red
- Qty. 1 Small Steel Hasp, 1 in. closed hole, accommodates up to 6 padlocks with shackles to 3/8 in. dia.
- Qty. 1 Large Steel Hasp, 1-1/2 in. closed hole, accommodates up to 6 padlocks with shackles to 3/8 in. dia.
- Qty. 3 Lockout Tags with legend DO NOT OPERATE and 50 lb. pull strength
- Qty. 3 Cable Ties
Specifications
Lockout/Tagout Station | |
Plastic | |
Safety | |
Safety Lock | |
6 in. |
Yellow | |
12 x 6 in. | |
12 in. | |
1 Ea. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.