Learn More
ZING™ Enterprises RecycLockout Lockout Tagout Station, 28 Aluminum Padlock
Available with Safety Locks or Aluminum Locks or Unstocked.
$460.50 - $1612.00
Specifications
Product Type | Lockout/Tagout Station |
---|---|
Color | Yellow |
Material | Plastic |
Dimensions (L x W) | 24 x 6 in. |
For Use With (Application) | Safety |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
18-002-941
|
ZING™ Enterprises
2729 |
Aluminum Lock |
Pack of 52 for $1,612.00
|
|
|||||
18-002-942
|
ZING™ Enterprises
7116 |
Safety Lock |
Pack of 52 for $1,282.00
|
|
|||||
18-002-943
|
ZING™ Enterprises
7116E |
Unstocked |
Each for $460.50
|
|
|||||
Description
ZING Lockout/Tagout Station provides easy access to locks, hasps, tags and cable ties. Stations are designed to accommodate padlocks with a shackle length of 1.5 in. or 3 in., and the unique hooks can store two padlocks or hasps each. Padlocks can also be locked to the hooks for extra security. The station is made in the USA from recycled, impact-resistant plastic and is UL Validated for recycled content. The station measures 23 in.H x 23 in.W and includes 52 components.
Station contents include:
- Qty. 24 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color red
- Qty. 4 Padlocks, 3 in. shackle, keyed different with 1 key per padlock, color red
- Qty. 2 Small Steel Hasp, 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
- Qty. 2 Large Steel Hasp, 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
- Qty. 10 Lockout Tags with legend, “DO NOT OPERATE. in. Tags have a 50 lb. pull strength.
- Qty. 10 Cable Ties
Specifications
Lockout/Tagout Station | |
Plastic | |
Safety | |
1 Ea. |
Yellow | |
24 x 6 in. | |
24 in. | |
6 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.