Learn More
ZING™ Enterprises RecycLockout Lockout Tagout, Small Plug Lockout
Hollow cylindrical shell of 100% recycled polycarbonate that surrounds an electrical plug and combines with a padlock (sold separately).
Supplier: ZING™ Enterprises 7105
Description
ZING RecycLockout Small Plug Lockout is designed to prevent electrical cords from being inserted into a wall outlet during equipment servicing and repairs. Lockout includes 3 holes to accommodate padlocks with shackles up to 9/16 in. diameter and features a universal fit closure accepting up to 1/2 in. diameter cord and 2 in.W x 3 in.L plugs. Lockout is high visible red with label in.DO NOT OPERATE in. and is made from heavy-duty 100% recycled HDPE that is UL Validated and supports sustainability initiatives and LEED credits. Plug lockout measures 3 1/2 in.L x 2 1/2 in.W. Made in the USA.
Specifications
Plug Lockout | |
Plastic | |
Safety | |
1 Ea. |
Red | |
3.5 in. | |
3.5 in. | |
3.5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.