Learn More
ZING™ Enterprises RecycLockout Lockout Tagout, Large Plug Lockout
Large Plug Lockout is ideal for low and high voltage applications.
Supplier: ZING™ Enterprises 7100
Description
Lockout is designed to prevent electrical cords from being inserted into a wall outlet during equipment servicing and repairs. Anti-pry tabs secure lids for maximum protection and tapered design can be nested. Lockout includes a comprehensive instructional graphics label in English/Spanish that reads in.DO NOT PLUG IN in.. Universal fit closure accepts up to 1-1/4 in. diameter cord and 3 in.W x 5-1/2 in.L plugs that allows different plug and cord sizes to be locked out with a single device. Unique design accommodates 3 padlocks with shackles up to 9/16 in. diameter to allow more users to lockout the device directly without having to use a lockout hasp. Lockout is made from high visible yellow 99% recycled HDPE (100% post-industrial) that is UL Validated to support sustainability initiatives and LEED credits. Plug lockout measures 7 in.L x 5 in.W. Made in the USA.
Specifications
Plug Lockout | |
Plastic | |
Safety | |
1 Ea. |
Black/Red/White on Yellow | |
5 in. | |
7 in. | |
5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.