Learn More
ZING™ Enterprises RecycLockout Lockout Tagout Kit with Aluminum Padlocks, 12 Component, Valve Lockout
ZING Lockout Kit provides a variety of lockout devices for on-the-job maintenance and repair operations.
$235.00 - $319.50
Specifications
Product Type | Lockout/Tagout Kit |
---|---|
Color | Red |
Material | Fabric |
Dimensions (L x W) | 7 x 3 in. |
For Use With (Application) | Safety |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
18-002-954
|
ZING™ Enterprises
2732 |
Aluminum Lock |
Pack of 12 for $235.00
|
|
|||||
18-002-955
|
ZING™ Enterprises
7120 |
Safety Lock |
Pack of 12 for $319.50
|
|
|||||
Description
The water-repellent and fire-retardant lockout pouch is made in the USA from heavy-duty, 100% recycled fabric with double-sewn seams and a PVC-free coating. The kit is UL Validated for recycled content and supports sustainability initiatives and LEED credits. The kit measures 8 in.H x 7 in.W x 3 in.D and includes 12 components.
Kit contents include:
- Qty. 2 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color re
- Qty. 1 Small Valve Lockout fits 1 in. - 2.5 in. valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Large Valve Lockout fits 2.5 in. - 5 in. valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Small Steel Hasp 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Large Steel Hasp 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Breaker Lockout fits single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without a hole, accommodates 1 padlock with a shackle diameter up to 9/32 in
- Qty. 2 Lockout Tags with legend, “DO NOT OPERATE. in. 50 lb. pull strength exceeds OSHA’s requirement
- Qty. 3 Cable Ties
Specifications
Lockout/Tagout Kit | |
Fabric | |
Safety | |
1 Ea. |
Red | |
7 x 3 in. | |
7 in. | |
3 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.