Learn More
ZING™ Enterprises RecycLockout Lockout Tagout Kit with Aluminum Padlocks, 11 Component, Plug Lockout
ZING Lockout Kit provides a variety of lockout devices for on-the-job maintenance and repair operations.
$179.60 - $242.00
Specifications
Product Type | Lockout/Tagout Kit |
---|---|
Color | Red |
Material | Fabric |
Dimensions (L x W) | 7 x 3 in. |
For Use With (Application) | Safety |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
18-002-956
|
ZING™ Enterprises
2733 |
Aluminum Lock |
Pack of 11 for $242.00
|
|
|||||
18-002-957
|
ZING™ Enterprises
7121 |
Safety Lock |
Pack of 11 for $179.60
|
|
|||||
Description
The water-repellent and fire-retardant lockout pouch is made in the USA from heavy-duty, 100% recycled fabric with double-sewn seams and a PVC-free coating. The kit is UL Validated for recycled content and supports sustainability initiatives and LEED credits. The kit measures 8 in.H x 7 in.W x 3 in.D and includes 11 components.
Kit contents include:
- Qty. 1 Padlock 1.5 in. shackle, keyed different with 1 key per padlock, color re
- Qty. 1 Padlock 1.5 in. shackle, keyed different with 1 key per padlock, color yello
- Qty. 1 Small Plug Lockout (part # 7105), universal fit closure accepting up to 1/2 in. dia. cord and 2 in.W x 3 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in
- Qty. 1 Large Plug Lockout (part # 7100), universal fit closure accepting up to 1-1/4 in. dia. cord and 3 in.W x 5-1/2 in.L plugs, accommodates up to 3 padlocks with a shackle diameter up to 9/16 in
- Qty. 1 Small Steel Hasp (part #7106), 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Large Steel Hasp (part # 7107), 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
- Qty. 2 Lockout Tags (Part # 7010) with legend, “DO NOT OPERATE. in. 50lb. pull strength exceeds OSHA’s requirement
- Qty. 3 Cable Ties
Specifications
Lockout/Tagout Kit | |
Fabric | |
Safety | |
1 Ea. |
Red | |
7 x 3 in. | |
7 in. | |
3 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.