Learn More
ZING™ Enterprises RecycLockout Lockout Tagout, Cylinder Lockout
Cylinder Lockout is designed to secure propane and other air/gas operated tanks from use.
Supplier: ZING™ Enterprises 7101
Description
Lockout fits over neck rings up to 3-1/2 in. dia. and valve stems to 1-1/4 in. and will accommodate 3 padlocks with shackles up to 9/16 in. diameter. Cylinder Lockout is high visible red with label in.CYLINDER LOCKOUT in. and is made from heavy-duty 99% recycled HDPE that is UL Validated and supports sustainability initiatives and LEED credits. Lockout measures 7 in.L x 5 in.W. Made in the USA.
Specifications
Cylinder Lockout | |
Plastic | |
Safety | |
1 Ea. |
Black/Yellow/White on Red | |
5 in. | |
7 in. | |
5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.