Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hillrom Rechargeable Power Handle
Nickel-Cadmium Rechargeable Handles - A choice of convenient rechargeable power sources that fit all 3.5 V instrument heads.
$204.24 - $226.95
Specifications
Product Type | Rechargeable Handle |
---|---|
Voltage | 3.5 V |
Disposable | No |
For Use With (Application) | Physical Exams |
Includes | Nickel-Cadmium Battery |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
22-355-141
|
Hillrom
WEL 71670 |
Universal Desk Charger |
Each for $204.24
|
|
22-355-148
|
Hillrom
WEL 71000A |
IEC Plug Type-A |
Each for $226.95
|
|
Description
- Rechargeable nickel-cadmium battery included
- Smooth, nonabrasive knurled finish ensures a no-slip grip
- Chrome-plated brass construction for durability and reliable long-life
- Recharges in our desk charger, stand consoles, and well-chargers
Specifications
Rechargeable Handle | |
No | |
Nickel-Cadmium Battery |
3.5 V | |
Physical Exams |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title