Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scientific Cell Company Recalibration of Glass Filter 666-F7

For testing wavelength accuracy and photometric accuracy.

Supplier:  Scientific Cell Company 666F7 RECAL

Catalog No. 14-397-510


Add to Cart

Includes: DAkkS calibration certificate

Description

Description

  • Nominal Absorbance: 0.5 to 1
  • Wavelength accuracy certified at: 329, 472, 512, 681, 875nm
  • Photometric accuracy certified at wavelengths: 270, 280, 297, 320, 340nm
  • Slit width: 1nm
  • Type: Solid
  • Individual filter
  • Light Path: Didymium
  • Packed in high-quality storage case
Specifications

Specifications

Recalibration of Glass Filter 666-F7
Testing wavelength accuracy and photometric accuracy
DAkkS calibration certificate
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit