Learn More
Ready America™ Small Refrigerator/Freezer StrutSTRAP with Side-Release Buckle

Secures kitchen-size refridgerators, freezers and similar size items to existing 1.62 in. (4.1cm) strut on wall or stud.
$53.64
Specifications
For Use With (Equipment) | Secures kitchen size refrigerators, freezers and similar sized items to existing strut on walls |
---|---|
Includes | Two 2 x 48 in. straps with industrial hook and loop with side-release buckle, two 0.375 in. strut-washer nuts, two 0.375 x 1 in. bolts, two 0.375 x 1.5 in. flat washers, two surface prep pads instructions |
Quantity | 1 Ea. |
Type | Strut Strap |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
11-900-039
![]() |
Ready America™
RWSS2X48W1 |
White |
Each for $53.64
|
|
|||||
11-900-038
![]() |
Ready America™
RWSS2X48B1 |
Black |
Each for $53.64
|
|
|||||
Description
Kit contains two each:
- Straps with industrial Velcro™ hook and loop with side-release buckle: 2 x 48 in. (5.1 x 121.9cm)
- Strut-washer nuts: 0.38 in. (0.95cm)
- Bolts: 0.38 x 1 in. (0.95 x 2.54cm)
- Flat washers: 0.38 x 1.5 in. (0.95 x 3.81cm)
- Surface prep pads
- Instructions
Specifications
Secures kitchen size refrigerators, freezers and similar sized items to existing strut on walls | |
Two 2 x 48 in. straps with industrial hook and loop with side-release buckle, two 0.375 in. strut-washer nuts, two 0.375 x 1 in. bolts, two 0.375 x 1.5 in. flat washers, two surface prep pads instructions | |
1 Ea. | |
Strut Strap |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.