Learn More
Ready America™ Fastener Kits for Countertop Equipment

Used for countertop and desktop equipment
$22.31 - $49.67
Catalog Number | Mfr. No. | Color | Includes | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | For Use With (Equipment) | Price | Quantity & Availability | |||
11-900-013
![]() |
Ready America™
RDT44B1 |
Black | Four 2 x 2 in. buckles with 3M VHB adhesive, two 1 x 5 in. locking straps and two surface prep pads, instructions | Countertop and desktop equipment that weigh less than 50 lb. |
Each for $27.41
|
|
|||
11-900-011
![]() |
Ready America™
RDT24B1 |
Black | Four 1 x 2 in. buckles with 3M VHB adhesive, two 0.75 x 4 in. locking straps and two surface prep pads, instructions | Countertop and desktop equipment that weigh less than 25 lb. |
Each for $22.31
|
|
|||
11-900-014
![]() |
Ready America™
RDT44G1 |
Gray | Four 2 x 2 in. buckles with 3M VHB adhesive, two 1 x 5 in. locking straps and two surface prep pads, instructions | Countertop and desktop equipment that weigh less than 50 lb. |
Each for $27.41
|
|
|||
11-900-015
![]() |
Ready America™
RDT64B1 |
Black | Four 2 x 3 in. buckles with 3M VHB adhesive, two 1 x 8 in. locking straps and two surface prep pads, instructions | Countertop and desktop equipment that weigh less than 200 lb. |
Each for $49.67
|
|
|||
Description
All kits come with instructions as well as two surface prep pads.
Kit for equipment less than 25 lb.(11.3kg) contains:
- Four buckles with 3M™ VHB adhesive: 1 x 2 in. (2.54 x 5.1cm)
- Two locking straps: 0.75 x 4 in. (1.9 x 10.2cm)
- Four buckles with 3M VHB adhesive: 2 x 2 in. (5.1 x 5.1cm)
- Two locking straps: 1 x 5 in. (2.54 x 12.7cm)
- Four buckles with 3M VHB adhesive: 2 x 3 in. (5.1 x 7.6cm)
- Two locking straps with holes: 1 x 8 in. (2.54 x 20.3cm)
Specifications
1 Ea. | |
Equipment Fastener |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.