Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BlueMed RAVE Shoe Covers
Click to view available options
Size:
Universal
X-Large
Packaging Type:
120/Bag, 2 Bags/Cs.
150/Bag, 2 Bags/Cs.
Dispenser Boxes
Packaging Quantity:
240/Cs.
300/Cs.
Description
- Highly distinguishable vibrant red colored shoe covers
- Designed specifically to respond to the needs of tradesmen and industries such as steel, oil, construction and rubber manufacturing
- Also ideal for use by contractors such as plumbers, home-installation technicians or similar professionals with steel-toe boots
- Made with a polypropylene fabric bonded with a textured polyethylene film
- Constructed with triple elastic runs over a stronger fabric
Specifications
Size | X-Large |
Material | Polypropylene, Polyethylene |
Latex Free | Yes |
Color | Red |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Sole Type | Anti-skid |
Model | SHS-4416 |
Seam Type | Ultrasonically welded |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction