Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Raptor™ EXP™ Biphenyl Guard Column Cartridges
Free-Turn™ architecture allows cartridge changes to be done by hand without breaking inlet/outlet fluid connections, no tools necessary
$742.50 - $854.50
Specifications
Column Format | Analytical |
---|---|
Length (Metric) | 5 mm |
Quantity | 3/Pk. |
Column Type | Guard |
Type | Biphenyl |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Price | Quantity & Availability | ||||
06-611-621
|
Restek™
9309U0252 |
2.7 μm | 2.1 mm |
Pack of 3 for $854.50
|
|
||||
06-611-622
|
Restek™
9309U0253 |
2.7 μm | 3 mm |
Pack of 3 for $854.50
|
|
||||
06-611-620
|
Restek™
9309A0250 |
2.7 μm | 4.6 mm |
Pack of 3 for $782.00
|
|
||||
06-611-618
|
Restek™
930950252 |
5 μm | 2.1 mm |
Pack of 3 for $776.00
|
|
||||
06-611-619
|
Restek™
930950253 |
5 μm | 3 mm |
Pack of 3 for $742.50
|
|
||||
06-611-617
|
Restek™
930950250 |
5 μm | 4.6 mm |
Pack of 3 for $785.50
|
|
||||
Description
- Guard column cartridges require EXP Direct Connect Holder (#25808)
- Pair with EXP Hand-Tight Fitting (cat.# 25937–25938) for tool-free installation
- Great with any Raptor column for ultimate protection against particulates and matrix contamination, especially when using dilute-and-shoot or other minimal sample preparation techniques
- Pair 1.8 μm Raptor columns with an UltraShield filter instead of a guard cartridge to minimize extra column volume and maximize UHPLC sample throughput with SPE, SLE, or other extensive sample preparations
- Raptor SPP LC columns combine the speed of SPP with the resolution of USLC technology
- Easily achieve improved peak separation and faster analysis times with existing HPLC and UHPLC instrumentation
Specifications
Analytical | |
3/Pk. | |
Biphenyl |
5 mm | |
Guard |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title