Learn More
Electron Microscopy Sciences EMS Swiss Line Core Sampling Tool 5 mm, 5.0 mm I.D., 5.5 mm O.D.
Supplier: Electron Microscopy Sciences 6903950
Rapid-Core is a multi-purpose sampling tool, designed with retractable cutting cannula for easy operation. Efficient, safe, fast and precise, the Rapid-Core consists of a razor sharp stainless steel cutting tip, designed to cut, retrieve and store cored samples from source materials such as skin, tissue, gels, paper, cloth, leaves, paint chips, films or other thin, soft substrates. The Rapid-Core is well known and recommended as the special DNA sampling tool and is ideal for forensic and laboratory sampling purposes.
Each Rapid-Core is individually packaged and ethylene oxide sterilized. Polypropylene body with 304 stainless steel cutting cannula (tip).
I.D.: 5.0 mm
O.D.: 5.5 mm
Wall thickness: 0.25
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.