Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Rainwear Set
Click to view available options
Size:
2X/3X-Large
4X/5X-Large
Large/X-Large
Small/Medium
Color:
Lime
Orange
Description
- Waterproof material with durable seam sealed construction
- 2 in. wide reflective material
- Zipper/ storm flap closure
- Non-sparking snaps and zipper
- Adjustable wrist cuffs and leg cuff straps
- Lower front patch pockets with flaps
Compliance
Meets ANSI™ 107 Class 3 and Class E standards.
Specifications
Certifications/Compliance | ANSI 107 Class 3, Class E |
Color | Orange |
Material | Polyester |
Size | Small/Medium |
Closure Type | Zipper and Snap |
Length (English) | 24 in. |
Length (Metric) | 61cm |
No. of Pockets | 2 |
Seam Type | 5 needle overlap |
Size (English) Waist | 38 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction