Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Racked Low Retention Filter Pipette Tips
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
These low retention filter pipette tips are sterile, racked, and laboratory approved.
Supplier: United Scientific™ UNUFT01000ULLR
Description
- Protect against cross-contamination using these racked, sterile low retention filter pipette tips
- Retention level is 10 times lesser with viscous samples than standard pipette tips
- These universal tips are manufactured from polypropylene and the filters are manufactured from polyethylene with a hydrophobic design to prevent liquids and aerosols from entering the body of the micropipette
- These tips are non-cytotoxic, non-hemolytic, and have 99.9% Bacterial Aerosol Filtration Efficiency (BFE)
- DNase, RNase and Pyrogen-free, packaged in racks of 96 with 10 racks in each
Specifications
1000 μL | |
Sterile | |
Autoclavable | |
Pipetting | |
Standard | |
Universal Fit | |
Polypropylene |
Filtered | |
Clear | |
UNUFT01000UL-LR | |
Rack, 10 x 96 | |
Racked | |
Low Retention |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction