Learn More
Dentec Safety™ Comfort-Air™ Series 300 Half-Mask Respirators with R95 Filter Assembly

Thermoplastic respirators with R95 filter assembly are suitable for welding, dusts, and oil based particulate aerosols for up to 8 hours.
$30.81
Specifications
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
---|---|
Color | Gray |
Filter Type | R95 |
Material | Thermoplastic Elastomer |
Product Type | Half-Mask Respirator |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-222-445
![]() |
Dentec Safety™
3SMDR5 |
Small/Medium |
Each for $30.81
|
|
|||||
19-222-446
![]() |
Dentec Safety™
3MLDR5 |
Medium/Large |
Each for $30.81
|
|
|||||
Description
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves allows users to inhale a larger volume of air per breath, reducing breathing resistance
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensures hot, exhaled air exits the mask immediately.
- Rolled sealing flange provides superior comfort and improves fit
- Textured sealing area reduces risk of the mask slipping on the face to ensure a comfortable seal
- Enhanced harness assembly features:
- Metal tabs at the end prevents nylon strap fraying and allows for adjustment when wearing gloves
- Wide nylon strap maintains elasticity longer
- 4-point swiveling adjustments allows the mask to be adjusted to the wearer
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
R95 | |
Half-Mask Respirator | |
Thermoplastic Elastomer | |
10.16 cm | |
12.7 cm |
Gray | |
Thermoplastic Elastomer | |
Yes | |
Cartridges/Diskits | |
17.78 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.