Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SCS R3 Series 2-Layer Rubber Roll
SDP

Dissipative rubber worksurface mat doesn't generate static charge and controls discharge from conductors placed on surface.

Supplier:  SCS 770081

 View more versions of this product

Catalog No. 18-688-294


Add to Cart

Description

Description

  • Dissipative Dual Layer Rubber Material
    Provides a worksurface that does not generate a static charge and will control the discharge rate from all conductors (including ESD susceptible items) that are placed on the surface.
  • Color (1 x 106 to < 1 x 109 ohms Rtt) Top Layer
    Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items. Electricals will not drift for the life of the mat.
  • Black Side Bottom Layer
    The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors. Electricals will not drift for the life of the mat.
  • High Strength Nitrile Rubber Compound
    Constructed to withstand abrasion, tearing and may be used in soldering applications with flux and other chemicals.
  • Non-Humidity Dependence
    Provides consistent electrical performance regardless of ambient humidity.
  • Lot Traceability Information
    Provides tracking information for lifespan of the product and to ensure quality control.
  • Lead-free RoHS 2 and REACH compliant
  • Made in the United States of America

Specifications

Specifications

24 in.
Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
Rubber
60.96 cm
Green
50 ft. x 24 in.
50 ft.
15.24 m
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit