Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI Rotavapor™ R-300 Rotary Evaporators
The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor™ R-300 to a fully integrated system where a central interface regulates each component.
Supplier: BUCHI 11R300252C002
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Certifications
CE and CSA certified
Specifications
Electronic Lift | |
607 mm | |
429 mm | |
10 to 280 rpm | |
Vacuum Pump | |
Cold Trap | |
Rotary Evaporator | |
R-300 |
947 mm | |
100/120 V | |
5 L | |
Ambient to 220°C | |
Cold Trap for dry ice | |
Stainless Steel, Glass, PTFE | |
50/60 Hz | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction