Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Quik-Align™ Assorted Numbers, Letters and Punctuation, 6 in. Polyester Labels
Quik-Align™ die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure ideal spacing for professional-looking results every time.
$1119.00
Specifications
Material | Laminated Polyester |
---|---|
Quantity | 550 Pieces/Pk. |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | General Identification |
Height (English) | 5.125 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-200-628
|
Brady™
175500 |
White |
Each for $1,119.00
|
|
|||||
17-200-453
|
Brady™
175276 |
Black |
Each for $1,119.00
|
|
|||||
Description
- Traditional sans serif Gothic font provides excellent legibility even at a distance
- Card-mounted polyester film characters feature pressure-sensitive adhesive
- Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (-40°F to +230°F)
Specifications
Laminated Polyester | |
Permanent Acrylic | |
5.125 in. | |
-40°F to +230°F |
550 Pieces/Pk. | |
General Identification | |
-40°C to +110°C | |
Assorted Numbers, Letters and Punctuation |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title