Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Quik-Align™ 5170 Series Polyester 4 in. Label Legend
Quik-Align™ die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure ideal spacing for professional-looking results every time.
$15.75
Specifications
Material | Laminated Polyester |
---|---|
Quantity | 10 Labels/Pk. |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | General Identification |
Height (English) | 4 in. |
Catalog Number | Mfr. No. | Displayed Text | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Width (English) | Price | Quantity & Availability | ||||
17-200-653
|
Brady™
5170P0 |
0 | 3.063 in. |
Pack of 10 for $15.75
|
|
||||
17-200-501
|
Brady™
5170P3 |
3 | 3.25 in. |
Pack of 10 for $15.75
|
|
||||
17-200-490
|
Brady™
5170P4 |
4 | 2.938 in. |
Pack of 10 for $15.75
|
|
||||
Description
- Traditional sans serif Gothic font provides excellent legibility even at a distance
- Card-mounted polyester film characters feature pressure-sensitive adhesive
- Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (-40°F to +230°F)
Specifications
Laminated Polyester | |
Permanent Acrylic | |
4 in. | |
-40°F to +230°F |
10 Labels/Pk. | |
General Identification | |
-40°C to +110°C | |
White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title