Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Qualitative Grade Plain Filter Paper Sheets - P5 Grade
Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper
$234.50 - $584.00
Specifications
Format | Sheet |
---|---|
Material | Cellulose |
Particle Retention | 5 to 10 μm |
Filtration Speed | 230 sec. |
Flow Rate | Slow: 60mL/min. |
Catalog Number | Quantity | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Quantity | Length (Metric) | Price | Quantity & Availability | |||||
09-802-1A
|
100/Pk. | 46 cm |
Pack of 100 for $234.50
|
|
|||||
09-802
|
500/Pk. | 50 cm |
Pack of 500 for $584.00
|
|
|||||
Description
- Cellulose fiber papers
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 5–10μm
- Medium porosity
- Filtration Speed: Herzberg, 230 seconds
- Flowrate: Slow—60mL/min.
- Surface: Smooth
Not suitable for nitrogen analysis.
Applications:
General lab uses: clinical and spot testing, clarifying pharmaceuticals.
Specifications
Sheet | |
5 to 10 μm | |
Slow: 60mL/min. | |
P5 |
Cellulose | |
230 sec. | |
General lab uses: clinical and spot testing, clarifying pharmaceuticals | |
Medium |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title