Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QRP™ Qualatherm 50G Extreme High Temperature ESD-Safe Gloves
Click to view available options
Large
Description
- Comfortable and flexible nylon liner keeps environment particulate free
- Gloves will not contaminate annealing ovens or process equipment
- Suitable for temperatures ranging from -210°F to 1400°F with no charring, ash, or residue
- ESD per DODD-HDBCV-263 and MIL-B-81705
- Packaged for ISO 5 (Class 100) cleanrooms
- Free of PCB, asbestos, and fiberglass
Specifications
Cleanroom Class | Class 100 (ISO 5) |
Coating Material | Uncoated |
Color | Brown |
Hand | Ambidextrous |
Material | Nylon |
Product Type | ESD Gloves |
Size | Large |
Temperature (English) Max. | 1400°F |
Temperature (Metric) Max | 760°C |
For Use With (Application) | ISO 5 Cleanroom Environments, Diffusion Furnaces, Glassware Handling, and Quartz Wafer Boats |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction