Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QRP™ Qualatex™ 5C Powder-Free Latex Finger Cots
Click to view available options
Medium
Description
- Eliminates contamination risks caused by silicone oils, skin salts, particulates, and plasticizers
- Packaged for ISO 5 (Class 100) cleanroom applications
- Compliant with ASTM and IEST-RP-CC 005.3 standards
- Unique, standup pouch allows for easy product identification
Specifications
Certifications/Compliance | ASTM/IEST-RP-CC 005.3 |
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Disposable | Single-use |
Hand | Ambidextrous |
Material | Latex |
Powdered | Powder Free |
Product Type | Finger Cot |
Size | Medium |
Thickness (English) | 3.5 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction