Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Fluorinated HDPE Jugs
Click to view available options
Capacity (Metric):
1920 mL
Description
- With odor control and container shape retention
- Screw Cap Size: 38mm-400
- Available in 64 oz. (1920mL) volume
Specifications
Diameter (Metric) | 121 mm |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Height (Metric) | 254 mm |
Height (English) | 10 in. |
Capacity | 64 oz., 1920mL |
Capacity (Metric) | 1920 mL |
Capacity (English) | 64 oz. |
Color | Natural |
Diameter (English) | 4.76 in. |
Show More |
Caps are sold separately
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction