Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Epoxy Lined Round Cans
Triple Tite lid creates non-reactive barrier between container and product/atmosphere that protects contents and prevents rust
$353.00 - $527.50
Specifications
Product Type | Epoxy-lined Open Top Can |
---|---|
Color | Silver |
For Use With (Application) | For oil and water based paints, glue, adhesive and stucco |
Material | Metal |
Includes | Triple Tite Lid |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
02-991-243
|
Qorpak™
MET03095 |
56 Cs. |
Case of 56 for $392.00
|
|
|||||
02-991-250
|
Qorpak™
MET03100 |
36 Cs. |
Case of 34 for $527.50
|
|
|||||
02-991-251
|
Qorpak™
MET03091 |
52 Cs. |
Case of 50 for $353.00
|
|
|||||
Description
- Can be used for oil and water based paints, glue, adhesive and stucco
- Available in volumes ranging from 16 to 128 oz. (473 to 3785mL)
Specifications
Epoxy-lined Open Top Can | |
For oil and water based paints, glue, adhesive and stucco | |
Triple Tite Lid | |
27.87 in. | |
24.01 in. |
Silver | |
Metal | |
Round | |
708 mm | |
610 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title