Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Culture Tubes with Phenolic Screw Caps
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Functionality, economy and quality.
Supplier: Corning™ 7082516X/EMD
Description
- Supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving
- Blue enamel marking spot provides excellent surface for pencil notations
- Pencil marks are easily erased
- Replacement caps available
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Phenolic | |
Threaded | |
125 mm | |
Reusable | |
Rubber | |
Autoclavable | |
16 mm |
Black | |
15 mL | |
Borosilicate Glass | |
Blue Enamel Marking Spot | |
Non-sterile | |
No | |
Screw Cap |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction