Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX™ Thiele Reusable Melting Point Tube

Used for melting point determination tests.
Supplier: PYREX™ 954025/EMD
Description
- 25 O.D. x 150mm Length
- Cylindrical round-bottom, wide-mouth tubes
- Top style: Beaded rim
- No graduations, stopper and cap
- Non-sterile
Specifications
0.98 in. | |
Borosilicate Glass | |
5.9 in. | |
150 mm | |
No |
25 mm | |
Non-sterile | |
Cylindrical, Thiele melting point | |
Melting Point Tube |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title