Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Reusable Media Storage Bottles
Click to view available options
Capacity:
150 mL
169.07 oz., 5000 mL
17 oz., 500 mL
3.3 oz., 100 mL
3.5 L
33.8 oz., 1000 mL
50 mL
67.62 oz., 2000 mL
750 mL
8.45 oz., 250 mL
Graduations:
100 to 400 mL
100 to 400mL
100 to 900mL
1000 to 3000mL, 500mL intervals
20 to 50mL, 10mL internals
40 to 80mL
400 to 1800mL
50 to 200mL
500 to 4500mL
62 to 110mL, 25mL intervals
Description
- Graduated in mL increments
- Orange autoclavable polypropylene plug-seal caps
- Drip-free clear polypropylene pouring rings
- Withstand temperatures up to 140°C (284°F), included on sizes 50mL through 10L
Pyrex Round Glass Storage Bottles
- Available with either clear glass for routine storage applications or low actinic red glass for storing light-sensitive materials
- Choice of nine sizes: 25mL, 50mL, 100mL, 250mL, 500mL, 1L, 2L, 5L and 10L
- 100mL through 2L sizes can be used with Corning Bottle Top Vacuum Filters
Order Info
Optional red melamine caps and PTFE rings are available for applications requiring temperatures to 180°C (356°F).
Specifications
Diameter (Metric) | 101 mm |
Closure Material | Polypropylene |
Closure Size | GL 45 |
Closure Type | Screw Cap |
Height (Metric) | 225 mm |
Height (English) | 8.8 in. |
Capacity | 33.8 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.8 oz. |
Color | Orange |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction