Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX™ Hirsch Type, Fritted Disc

Very useful in preparation work.
$88.00 - $127.00
Specifications
Diameter (Metric) Stem | 8mm |
---|---|
Material | Pyrex Glass |
Certifications/Compliance | ASTM E128 |
For Use With (Application) | Preparative work, or in making separations |
Includes | Fritted discs |
Catalog Number | Mfr. No. | Height (Metric) | Pore Size | Porosity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Pore Size | Porosity | Price | Quantity & Availability | |||
S345921
![]() |
PYREX™
3621050C/EMD |
118 mm | 40 to 60μm | Coarse |
Case for $90.00
|
|
S345923
![]() |
PYREX™
3621050F/EMD |
118 mm | 4 to 5.5μm | Fine |
Case for $89.00
|
|
S345922
![]() |
PYREX™
3621050M/EMD |
118 mm | 10 to 15μm | Medium |
Case for $88.00
|
|
S345924
![]() |
PYREX™
3621075C/EMD |
139 mm | 40 to 60μm | Coarse |
Case for $89.00
|
|
S345925
![]() |
PYREX™
3621075M/EMD |
139 mm | 10 to 15μm | Medium |
Case for $127.00
|
|
Description
Helpful when making separations where it is necessary to wash the pecipitate and redissolve with chemicals which would attack filter paper.
Specifications
8mm | |
ASTM E128 | |
Fritted discs |
Pyrex Glass | |
Preparative work, or in making separations | |
Hirsch Funnel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title