Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX™ Griffin Low Form Beaker

Click to view available options
Capacity (Metric):
30 mL
Description
- Spout for easy pouring
- Uniform wall thickness
- Optimm balance between thermal shock resistance and mechanical strength
- Extra large marking spot
Specifications
Diameter (Metric) Outer | 35mm |
Capacity (Metric) | 30 mL |
Material | Borosilicate Glass |
For Use With (Application) | For optimum balance between thermal shock resistance and mechanical strength |
Graduation Range | 5 to 25mL |
Height (Metric) | 53mm |
Includes | Pouring spout |
Increments | 10mL |
Label Type | White marking |
Type | Beaker |
Show More |