Learn More
Corning™ PYREX™ Disposable Glass Serological Pipets in Flip-Top Canister Pack, Sterile, Plugged
Disposable pipets are calibrated To Deliver with blow-out. Packed in flip-top canister to keep the pipets racked.
$463.00 - $720.00
Specifications
Aspirator Plug | Yes |
---|---|
Calibrated | Yes |
Certifications/Compliance | ASTM E714 |
Material | Borosilicate Glass |
Sterility | Sterile |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
13-675-24B
|
Corning™
7078D5 |
5 mL |
Case of 400 for $591.00
|
|
|||||
13-675-24C
|
Corning™
7078D10 |
10 mL |
Case of 400 for $720.00
|
|
|||||
13-675-24A
|
Corning™
7078D1 |
1 mL |
Case of 500 for $463.00
|
|
|||||
Description
These pipets are calibrated 'To Deliver' with blow-out. They are packed in a flip-top canister to keep the pipets racked. These pipet canisters come sealed in polyethylene bags for sterility. ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.
Specifications
Yes | |
ASTM E714 | |
Sterile | |
Round | |
Single-use |
Yes | |
Borosilicate Glass | |
Yes | |
Serological Pipet |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.