Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RPB™ PX5™ PAPR Breathing Tube with Adapter
![SDP](/content/dam/fishersci/glyphs/sdp.png)
PAPR breathing tube with adapter is a replacement part for the PX5™ system.
Supplier: RPB™ 04831A
Alert:
WARNING This product can expose you to chemicals including urethane, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Description
- Includes Z-Link™ and T-Link™ Air Inlet Adapter (16-519)
- Replacement part for the PX5™ PAPR
Specifications
Black | |
Breathing Tube Adapter | |
PX5™ PAPR | |
04-831A | |
0.554 lb. |
Plastic | |
One Size | |
Z-Link™ and T-Link™ Air Inlet Adapter (16-519) | |
29 x 1.875 x 29 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction