Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ PVC Motor Blower
Labconco™ PVC Blower provide optimum chemical resistance and are made specifically to handle high order oxidizers such as perchloric acid.
Specifications
Weight (English) | 90 lb. |
---|---|
Weight (Metric) | 41 Kg |
Horsepower | 0.5 hp |
Dimensions | Outlet: 27.3 cm (10.75 in.); Inlet: 26.3 cm (10.38 in.) |
Electrical Requirements | 115 V, 60 Hz, Single Phase, 8.4 A |
Catalog Number | Mfr. No. | Speed Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Speed Range | Price | Quantity & Availability | |||||
S28341
|
Labconco™
7183000/EMD |
1150 to 1561 rpm |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28340
|
Labconco™
7183100/EMD |
881 to 1248 rpm |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- Housings are vacuum formed from unplasticized Type I polyvinyl chloride for complete corrosion protection
- Flow-through vent holes and louvers allow for air circulation that cools motor, thus prolonging motor life
- Impellers are made of injection molded PVDF to resist highly corrosive atmospheres
- Powder-coated base and weather cover provide long life in extreme weather
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for easy installation
- Blowers are available with 25.4cm (10 in.) and 30.4cm (12 in.) inlet/outlet connections
- Sheaves are adjustable to save energy and to allow for air volume adjustment
- Engineered for quiet operation
- Sound levels generally range between 64 and 88 decibels depending on blower size
- Intelli-Sense models range from 50 to 70dB
- Impeller is bonded directly to shaft to reduce maintenance and increase life
- Self-adjusting gravity belt tightener insures consistent performance because belt is held taut by weight of motor
- Motor mount keeps motor in place
- Convenient access to impeller assembly provides for easy maintenance
- Variable exhaust orientation adjusts to three outlet positions for installation flexibility. Intelli-Sense models allow eight positions (vertical discharge is recommended)
Specifications
90 lb. | |
0.5 hp | |
115 V, 60 Hz, Single Phase, 8.4 A | |
Perchloric Acid |
41 Kg | |
Outlet: 27.3 cm (10.75 in.); Inlet: 26.3 cm (10.38 in.) | |
PVC (Type I) | |
Belt-driven |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title