Learn More
Thermo Scientific™ PVA Modified Fixative Single Vial
Collect, preserve and permanently stain intestinal parasites with a copper-based fixative, part of system which comes with industry standard color-coding and sporked caps.
$91.40
Specifications
Product Type | PVA Modified Fixative |
---|---|
Description | PVA Modified Fixative Single Vial |
Fill Volume | 15 mL |
Packaging | Single vial. Packaged in partitioned boxes. |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
R21710
|
Thermo Scientific™
R21710 |
12 Vials/Pk. |
Case of 12 for $91.40
|
|
|||||
Description
Collect, preserve and permanently stain intestinal parasites with copper-based Thermo Scientfic™ PVA Modified Fixative Single Vial, part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.
Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing.Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included.
Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
- Cary Blair with Indicator
- Formalin 10%
- Formalin 5%
- PVA Modified Fixative
- SAF Fixative
- Zinc PVA Fixative
- Empty Vial
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
PVA Modified Fixative | |
PVA Modified Fixative Single Vial | |
15 mL | |
Single vial. Packaged in partitioned boxes. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.