Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
All models feature:
- Electronically Commutated Motor (ECM)
- Constant Airflow Profile (CAP) airflow monitoring system
- Intrinsically-safe negative pressure design
- Air-Wave™ Entry System
- Contain-Air™ Negative Pressure Channel
- Supply and exhaust 99.99% efficient HEPA filters. 99.999% efficient ULPA filters available
- Interior-mounted, line-of-sight color LCD with MyLogic OS. Displays filter life, status messages for alarm conditions and alerts. 8 languages available
- Bright, 90 to 150 footcandle, glare-free LED lighting located outside the contaminated work area
- Fully-closing, clear 1/4 in. tempered safety glass sash
- Curved stainless steel inlet grille with Reserve-Air Secondary Airflow Slots
- Two electrical duplex receptacles. Flush-mounted-stainless steel with dampened hinges. Single outlets on 230 V models. One outlet on each side, with ground fault interruption (115 V)
- Smart-Start™ System user-programmable start up and shut down
- Night-Smart™ System reduces blower speed when sash is closed
- Leak-tight stainless steel interior and powder-coated steel exterior
- Removable towel catch located under work surface
- Code-activated electronic security lock
- 22.6 in. (57 cm) max. sash opening and 27 in. (69 cm) viewing height
- 10° Angled sash with counterbalanced, easy lift mechanism
- ADA-Compliant touchpad control on right side post
- Noise level <63 dBA
- Heat load 990 BTU/hour (4 ft. models)
- Removable, seamless type 304 stainless steel, dished work surface with lift out knobs
- Temp-Zone™ Package consisting of temperature-controlled work area, 10.5 in. (27 cm) wide x 12.0 in. (30 cm) deep (7 x 12 in. on 3 ft. models) located on the left side of the work surface. Circulator is required (not included). Circulator requirements: minimum flow rate of 0.4 to 0.5 GPM (1.5 to1.9 LPM), typical volume of 6 liters, and temperature of 0 to 50° C (chiller/heater)
- Nominal inflow velocity of 105 fpm (0.5 m/sec)
- Nominal downflow velocity of 55 fpm (0.3 m/sec)
- Approximately 70% air recirculation
- Overall depth x height: 31.2 x 61.7 in. (79.2 x 156.7 cm)
- 10 ft. (3 m) power cord with plug
- Built-in timer and digital clock
- Five year warranty
- NSF International compliant
- Optional NSF-approved non-welded telescoping base stand included on some models
- Optional Accessory Package (254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s), and NSF-Approved Vacu-Pass™ Cord & Cable Portal) included on some models
- All models require supporting base if non-welded stand option is not selected
Specifications
NSF and modified ASHRAE 110 compliant, CE Conformity marking, ADA-compliant, ISO 5 conditions per ISO 14644-1 and 2 | |
123.2 cm | |
Purifier Cell Logic+ | |
2 | |
275 W | |
89.3 to 95.3 in. | |
54.3 in. | |
226.8 to 242.1 cm | |
LED, UV | |
9 in. | |
5 Years | |
137.922 cm | |
31.2 in. | |
230 V, 50/60 Hz, 6 A |
Stainless Steel | |
Type A2 Biosafety Cabinet | |
<63 dBA | |
North America (230 V) | |
2 | |
22.9 cm | |
0.15 m3sec. | |
Cabinet with Accessory and Temp-zone Packages, Base Stand | |
226.8 to 242.1 cm | |
One | |
4 ft. | |
50/60 Hz | |
79.248 cm | |
230 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction