Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Purus™ PureTouch Nylon Glove Liners: PROMO
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
For use under latex, nitrile, PVC, or any exam glove
- Low-lint, 100%15 denier nylon composition
- Sturdy and launderable for reuse
- Basic weight: 21.5g/pair ± 10%
- Thickness: 2mm ± 10%
- Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications
Certifications/Compliance | ISO 9002, ASTM AQL 1.5 |
Disposable | Reusable |
Material | Nylon |
Product Type | Half Glove Liners |
Size | X-Large |
Thickness (Metric) | 2 mm |
For Use With (Application) | Prevents skin irritation without diminishing tactile sensitivity, reduces perspiration and wicks moisture during extended use |
For Use With (Equipment) | For use under Latex, Nitrile, PVC, and all exam gloves |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction