Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Biotix™ Pure xTIP Rainin LTS Compatible Racked Filter Sterile Pipette Tips
Rainin LTS Compatible Filter Pipette Tips. Standard designed with Flexfit™ to lower necessary insertion and ejection force by 70% to make secure seal. Manufactured with pure resin that is virgin polypropylene. RNase, DNase, Pyrogen, and PCR Inhibitor free.
Supplier: Biotix™ 63305461
Description
- Manufactured with Pure resin that is 100% virgin polypropylene.
- Fits Rainin LTS and x Pipette pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66-80% less insertion force than competitor tips
- Pure resin made of virgin polypropylene
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
200μL xTIP4, Pure Resin-Filtered-Sterile | |
Filtered | |
Clear | |
Rainin LTS | |
50.75 mm | |
Manual Volume Transfer | |
FlexFit, StarStop, Pure Resin, Blade | |
Hinged Rack Sterile | |
10 racks/pack, 5 packs/case | |
Pipette Tips | |
Single-use | |
Yes | |
10, 50, 100, 200 |
200 μL | |
Sterile | |
Not Autoclavable | |
2 in. | |
BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free | |
E-Beam | |
Rainin LTS | |
Ergonomic | |
960 tips/pack | |
Green | |
Rainin LTS | |
100% Virgin Polypropylene |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction