Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ PTFE Tubing
Chemically inert tubing available in 0.094 in. and 0.063 in. inner diameters
$32.15 - $106.90
Specifications
Type | Chemically Inert Tubing |
---|---|
Color | Natural |
Diameter (English) Outer | 1/8 in. |
Material | PTFE |
Max. Operating Temperature (Metric) | 100°C |
Catalog Number | Mfr. No. | Diameter (English) Inner | Overall Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Overall Length (Metric) | Price | Quantity & Availability | ||||
06-611-826
|
Restek™
27845 |
0.063 in. | 3 m |
Each for $32.15
|
|
||||
06-611-828
|
Restek™
27847 |
0.063 in. | 10 m |
Each for $106.90
|
|
||||
06-611-825
|
Restek™
27844 |
0.094 in. | 3 m |
Each for $32.15
|
|
||||
06-611-827
|
Restek™
27846 |
0.094 in. | 10 m |
Each for $91.30
|
|
||||
Description
- Outer Diameter: 1/8 in.
- Length: 3 or 10 meters
- Easily cut to length using Clean-Cut Tubing Cutter (cat.# 25069)
- 1/4-28 threads for use on Mobi-Cap or Hub-Cap Bottle Tops
- Maximum temperature: 100°C
Specifications
Chemically Inert Tubing | |
1/8 in. | |
100°C |
Natural | |
PTFE |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title