Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Protexis™ Latex Hydrogel Surgical Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Balances tactile sensitivity with protection, even when double-gloving
- Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm
- Interlocking, beaded cuff design that helps to reduce roll-down
- Hydrogel coating ensures that - wet or dry - our gloves glide on and conform to your hands for a soft, comfortable fit
- Fingertip thickness, 7.9 mil
Specifications
Certifications/Compliance | ASTM D3577, ASTM D5712, FDA |
Color | Yellow |
Exterior Finish | No Texture |
Finger Thickness (English) | 9.8 mil |
Finger Thickness (Metric) | 0.25 mm |
Laboratory/Cleanroom Use | No |
Latex Free | No |
Material | Latex |
Palm Thickness (English) | 9.1 mil |
Palm Thickness (Metric) | 0.23 mm |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction