Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Demonstration Hood



Low-profile, light-duty fume hoods provide close observation of procedures. Labconco™ Protector™ Demonstration Hood designed to provide 360° of close observation of procedures during educational demonstrations.
$5099.00 - $5773.00
Specifications
Product Type | Hood |
---|---|
Depth (English) | 29.1 in. |
Depth (Metric) | 73.9 cm |
Width (English) | 33.6 in. |
Width (Metric) | 85.3 cm |
Catalog Number | Mfr. No. | WeightMetric | Height (Metric) | Height (Metric) Sash Opening | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | WeightMetric | Height (Metric) | Height (Metric) Sash Opening | Price | Quantity & Availability | |||
S28143
![]() ![]() |
Labconco™
3944300/EMD |
57.9 cm | 20.3 cm |
Each for $5,099.00
|
|
S28144
![]() ![]() |
Labconco™
3944301/EMD |
81.3 cm | 25.4 cm |
Each for $5,773.00
|
|
Description
- Deep 58.4cm (23 in.) interior that easily accommodates variety of apparatus
- Patented Clean-Sweep™ air foil allows air to sweep work surface for maximum containment
- Upper containment sash foil bleeds air into enclosure to direct concentrations of contaminants away from operator’s breathing zone
- Upper dilution air supply introduces room air at top of sash to dilute concentrations in upper chamber and bathes back of sash with clean air
- Clear rear baffle directs air streams to back of the interior for removal through exhaust
- Baffle may be pivoted downward for cleaning
- Side-entry air foils allow air to sweep across interior glass surfaces to enhance containment
- Sturdy glacier white and gray powder-coated aluminum frame
- Tempered safety glass front sash, sides, rear baffle and top offer 360° visibility, ambient light and protection. Glass provides better fire, scratch and corrosion resistance than acrylic
- Sash opening 20.3cm (8 in.) high limits exhaust demand, conserves costly tempered room air and requires smaller remote blower than most fume hoods
- Tall models, 81.2cm (32 in.) high, have a 25.4cm (10 in.) high sash opening
- Ergonomic angled sash allows closer view, reduces glare and provides more comfortable operating position than vertical sashes
- High models 57.9cm (22.8 in.) have 20° angle; 81.2cm (32 in.) high models have 14° angle.
- Hinged sash pivots upward and locks to loading height of 48.2 or 70.3cm (19 in. or 27.7 in.) depending on model
- Lower exhaust tissue screen
- Two utility ports with iris openings allow passage of tubing, electrical cords and interface cables from inside to back exterior for connection to services
- Flexible exhaust options. 5.08 x 25.4cm (2 x 10 in.) rectangular exhaust collars on top and bottom to connect to ductwork for exhausting to outside or to a FilterMate Portable Exhauster for filtered removal of fumes and/or particulates
- Bottom exhaust collar keeps ductwork hidden, maximizing room visibility
- Connection to remote blower, house exhaust or FilterMate Portable Exhauster, work surface and supporting base are required (each sold separately)
Applications: Modular laboratories, classrooms and light duty applications where safe ventilation is required
Warranty and Services
One year
Specifications
Hood | |
73.9 cm | |
85.3 cm |
29.1 in. | |
33.6 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title