Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PROTECTA™ Rebel™ Self Retracting Lifeline - Web
Can economically replace simple lanyards with the versatility and added safety of a self retracting lifeline. The lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds.
$340.00
Specifications
Capacity (English) | 310 lb. |
---|---|
Capacity (Metric) | 141 kg |
Product Type | Self-retracting Lifeline - Web |
For Use With (Application) | Construction, General Industrial, Mining, Oil and Gas |
Includes | Polyester web with steel snap hook, swiveling anchorage and carabiner |
Catalog Number | Mfr. No. | Length (English) | Certifications/Compliance | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Certifications/Compliance | Weight (English) | Price | Quantity & Availability | |||
19-070-734
|
3M™
3100426 |
11 ft. | OSHA 1910.66, ANSI A10.32, OSHA 1926.502, ANSI Z359.14 Class B | 3.9 lb. |
Each for $340.00
|
|
|||
19-070-733
|
3M™
7100207459 |
6 ft. | OSHA 1910.66, ANSI Z359.14, OSHA 1926.502, ANSI A10.32 | 2.9 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-070-773
|
3M™
7100157084 |
11 ft. | ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.14 | 3.6 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-070-743
|
3M™
3100431 |
20 ft. | OSHA 1926.502, OSHA 1910.66, ANSI Z359.14 Class B, ANSI A10.32 | 5.6 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Specifications
310 lb. | |
Self-retracting Lifeline - Web | |
Polyester web with steel snap hook, swiveling anchorage and carabiner | |
2.5 cm |
141 kg | |
Construction, General Industrial, Mining, Oil and Gas | |
1 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title