Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ ProShield™ 50 Coveralls with Hood and Boot
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Chest:
33.25 to 37.25 in.
37.25 to 40.75 in.
39.75 tp 33.25 in.
40.75 to 44.25 in.
44.25 to 47.75 in.
47.75 to 51.25 in.
51.25 to 54.75 in.
54.75 to 58.25 in.
57.75 to 61.25 in.
Height (English):
5 to 5.58 ft.
5.22 to 6.16 ft.
5.25 to 5.58 ft.
5.41 to 5.75 ft.
6 to 6.33 ft.
6.16 to 6.33 ft.
6.33 to 6.58 ft.
6.58 to 6.83 ft.
6.75 to 7.08 ft.
Size (English) Inseam:
26 in.
27 in.
27.75 in.
28.25 in.
28.75 in.
29.25 in.
Description
- Made with a microporous film that is laminated to a spundbonded polypropylene substrate
- Standard hood with elastic around the face
- Attached skid-resistant boots
- Front zipper closure
- Elastic wrist
- Serged seams
- White
- Thickness: 10 mils
Specifications
Product Type | Hooded Coveralls with Attached Boots |
Size | 4X-Large |
Gender | Unisex |
Material | Non-woven Fabric with Microporous Film |
Color | White |
Disposable | Single-use |
Ankle Style | Attached Boots |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Standard, Elastic Face |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction