Learn More
STERIS™ ProKlenz™ Booster
Booster High Performance Detergent Additive has a mild pH is especially effective for the removal of tablet coatings in the pharmaceutical industry.
Specifications
Product Type | Detergent Booster |
---|---|
pH | 5.5 (undiluted) |
Appearance | Clear to Straw |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
19-415-172
|
STERIS™
160905 |
5 gal. |
Each for $383.24
|
N/A | |||||
19-415-173
|
STERIS™
160901 |
55 gal. |
Each for $2,652.30
|
N/A | |||||
Description
ProKlenz™ Booster High Performance Detergent Additive can resolve your most challenging process cleaning challenges by greatly enhancing the performance of other detergents with a state-of-the-art surfactant system and oxidizing chemistry.
This Detergent Additive is a proprietary blend of surfactants, an oxidizing agent and other performance-enhancing ingredients that provide multiple cleaning mechanisms to remove a wide range of process residues and is ideal for use in CIP, COP, and manual applications.
- Enhances cleaning performance of other detergents or works individually with its superior blend of surfactants and oxidizing chemistry
- Excellent product for tablet coating removal in pharmaceutical and dietary supplement manufacturing facilities
- Facilitates cleaning validation with a comprehensive support documentation package including specific and non-specific analytical methods, toxicity, and substrate compatibility reports
- Reduces water consumption and cleaning time due to superior rinsing and low foaming characteristics (above 50°C) when used in clean-in-place (CIP), clean-out-of-place (COP), and manual applications
- Phosphate-free, and manufactured with biodegradable ingredients to support harmonization of cleaning processes
- Manufactured for the pharmaceutical industry in a cGMP compliant, FDA registered and ISO 9001 certified facility
- Low odor
- Specific Gravity: 77°F (25°C) 1.040, typical
- Solubility: Complete
- Foam: Low at temperatures above 50°C
Specifications
Detergent Booster | |
5.5 (undiluted) | |
Clear to Straw |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.