Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 910 Half-Finger Impact Gloves with Wrist Support
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Segmented AVC™ palm padding reduces shock and palm impact
- Coated palm provides enhanced grip capabilites
- Built-in wrist support with patented Open-Center Stay™ aides in relief from repetitive motion discomfort
- Half-finger design for maximum dexterity and tactile feedback
- Hex stretch knit and breathable spandex construction
- Neoprene knuckle pad with reinforced thumb saddle
- Low-profile molded hook & loop closure
- Gloves feature ID space to write user's name
Specifications
Cuff Material | Neoprene |
Color | Black |
Hand | Specific |
Material | Spandex |
Product Type | Anti-impact Gloves |
Size | 2X-Large |
For Use With (Application) | Construction, Manufacturing, Repetative Motion Tasks, Hand and Power Tools |
Glove Cuff Color | Black |
Glove Cuff Style | Hook and Loop |
Series | ProFlex™ 910 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction