Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Process Vacuum Pipe Marker, Style 28
Semiconductor and Chemical Pipe Markers are intended for use on small diameter piping or tubing in the Semiconductor and Chemical Industries. Use with 1 in. arrow tape.
Supplier: Brady™ 91961PK
Description
- Pipe markers meet ASME (ANSI) A13.1 color specifications and are for use on pipe or tubing diameters of 3/4 in. or less
- B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Permanent Acrylic | |
White, Green | |
Gloss | |
Vinyl | |
Non-sterile | |
Pipe and Valve Marking | |
8 to 10 Years | |
-40°F to +180°F | |
0.004 in. | |
12.7 x 57.15 mm | |
2.25 in. |
None | |
Text | |
Label | |
Pipe Marker | |
Process Vacuum | |
English | |
28 Markers/Card, 5 Cards/Pk. | |
-40°C to +82°C | |
0.102 mm | |
0.5 in. | |
57.15 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction