Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS™ Process NPD™ One-Step Germicidal Detergent
Process NPD™ one-step germicidal detergent is a quaternary ammonium disinfectant, a non-sterile, double bagged concentrate with no perfumes or dyes.
$578.00 - $3430.00
Specifications
Product Type | Germicidal Detergent |
---|---|
pH | 10.2 to 10.7 |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Container Type | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Container Type | Volume (English) | Price | Quantity & Availability | ||||
19-415-157
|
STERIS™
639001 |
Drum | 55 gal. |
Each for $3,430.00
|
|
||||
14-415-158
|
STERIS™
639002 |
Drum | 30 gal. |
Each for $2,450.00
|
|
||||
14-415-157
|
STERIS™
639008 |
Plastic Bottle | 1 gal. |
Case of 4 for $578.00
|
|
||||
Description
- Non-sterile version of Process NPD™ family of one-step, quaternary ammonium cleaner/disinfectants made specifically for use on hard non-porous surfaces
- Made with same formulation that contains no perfumes or dyes that might interfere with critical research studies or manufacturing processes
- Use-dilution rate of 1:256
- Kill a broad spectrum of common bacteria without harming surface
How Process NPD™ One-Step Germicidal Detergent Works
- Liquid concentrate specifically formulated for disinfection of hard surfaces
- Use-dilution can be applied manually or sprayed
Why Process NPD™ One-Step Germicidal Detergent?
- Efficacy
- Quaternary ammonium active ingredients provide broad spectrum antimicrobial efficacy
- Productivity
- Formulation includes surfactants for surface cleaning while disinfecting
- Flexibility
- Ideal for use in contamination control rotation
- Reliability
- Complete lot traceability
- Assurance
- Each lot documented by certificate of analysis
Specifications
Germicidal Detergent | |
10.2 to 10.7 | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title