Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Printed Polypropylene Beakers
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
50 mL
50, 100, 250, 600, and 1000 mL
5000 mL
600 mL
Height (Metric):
7.6 cm
9.7 cm
12.7 cm
14.7 cm
19.1 cm
27 cm
33 cm
Description
- Polypropylene beaker with blue printed graduations
- Excellent optical clarity, easy to read graduations
- Good heat and chemical resistance
- Designed with spout for easy pouring
- Autoclavable at 121°C
Warranty and Services
1 year limited manufacturer warranty
Specifications
Color | Clear |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
For Use With (Application) | Holding, mixing liquids |
Height (Metric) | 14.7 cm |
Increments | 50 mL |
Length (Metric) | 13.2 cm |
Quantity | 1 |
Width (Metric) | 13.2 cm |
Sterility | Non-sterile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction