Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Primair TM 100 Series PA121 Coated Hood Assembly
Coating protects wearer from intermittent splash.
Supplier: Honeywell™ PA121
This item is not returnable.
View return policy
Description
- Adjustable bibbed Tychem™ SL Hood with an assigned protection factor (APF) of 1000
- Bib length measures from top seam to bottom hem in front, 13 to 19 in. (33 to 48cm); back length, 15 in. (38cm)
- Clear co-polymer lens provides viewing area of 11 x 8.25 in. (28 x 21cm)
- Manifold directs air over lens to reduce fogging
- Triple adjustment headgear for a comfortable fit
- For use with PA700 Series PAPRs and CF1000 Series SAR
Specifications
1000 | |
White | |
Respirator Hood | |
Bibbed, Tychem QC Hood, and adjustable headgear | |
PA121 |
Threaded | |
Nylon | |
Continuous flow | |
Yes | |
13 x 9.75 x 12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction