Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Presents SGE Replacement Needles for Shimadzu Autosampler Syringes
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Replacement needles for Shimadzu Autosampler syringes.
$61.50 - $92.30
Specifications
Length (English) Needle | 1.6 in. |
---|---|
Product Type | Replacement Syringe Needle |
Needle Point Style | Cone |
For Use With (Equipment) | Shimadzu Autosampler Syringe |
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Needle Gauge | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Needle Gauge | Volume (Metric) | Price | Quantity & Availability | ||
06-719-030
![]() |
Restek™
24749 |
0.0132 in. | 0.025 in. | 26 G | 10 μL |
Pack of 2 for $63.30
|
|
||
06-719-029
![]() |
Restek™
24748 |
0.0102 in. | 0.018 in. | 23 G | 10 μL |
Pack of 2 for $61.50
|
|
||
06-712-435
![]() |
Restek™
24747 |
0.0132 in. | 0.025 in. | 26 G | 0.5 μL |
Each for $92.30
|
|
||
Description
- Needle Point Style: Cone
- Needle Length: 42mm
Specifications
1.6 in. | |
Replacement Syringe Needle | |
Cone | |
Shimadzu Autosampler Syringe |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title